LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Slotted screwdriver laser tip 1.2X6.5X125 - OD

613.424065 - UNSPSC 27111701
0613424065060 1
German Engineered
Slotted screwdriver laser tip 1.2X6.5X125 - OD Slotted screwdriver laser tip 1.2X6.5X125 - OD
Slotted screwdriver laser tip 1.2X6.5X125 - OD

Slotted screwdriver laser tip 1.2X6.5X125 - OD — 613.424065
  • Slotted screwdriver hex blade laser tip 0.6X3.5X75 — 613.424035
  • Slotted screwdriver laser tip 1.2X6.5X125 - OD — 613.424065

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1.2 x 6.5 mm
Blade Length 125 mm
Handle Length 106 mm
Handle Diameter 35 mm
Hex Size 6/10 mm
EAN 4045727025604

Features

Laser-cut blade tip for a sharpedged surface structure
Ultra-secure seating of screwdriver in screw head
Better screw grip for improved torque transfer
Less slippage means improved safety as well as less damage to screws and sensitive surfaces
No repeated placement when screwing
Blade: Brushed chromium-plated
Tip: DIN 5264-A, ISO 2380, laser tip, Black Point

Documents & Videos

Is Often Bought With

You Might Also Like