Screwdriver slotted hexagon blade 0.8X4X90
613.421004
- UNSPSC 27111701
0613421004060 1
0613421004060 1
Delivery
In stock delivery from our warehouses.
Hexagon blade and wrench adapter
Screwdriver slotted hexagon blade 0.8X4X90 — 613.421004
- Screwdriver slotted hexagon blade 0.8X4X90 — 613.421004
- Screwdriver slotted hexagon blade 0.6X3.5X80 — 613.421035
- Screwdriver slotted hexagon blade 1X5.5X100 — 613.421055
- Screwdriver slotted hexagon blade SL-1.2X6.5X125 — 613.421065
- Screwdriver slotted hexagon blade 1.6X8X150 — 613.42108
- Screwdriver slotted hexagon blade 1.6X10X175 — 613.42110
- Screwdriver slotted hexagon blade 2X12X200 — 613.42112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:01 AM.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 0.8 x 4.0 mm |
| Blade Length | 90 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| Hex Size | 5/8 mm |
| Tip | DIN 5264-A, ISO 2380, Black Point |
| EAN | 4038898271413 |
Features
| Blade: Matt chrome-plated |
| Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
