Screwdriver slotted hexagon blade SL-1.2X6.5X125
613.421065
- UNSPSC 27111701
0613421065060 1
0613421065060 1
Delivery
In stock delivery from our warehouses.
Hexagon blade and wrench adapter
Screwdriver slotted hexagon blade SL-1.2X6.5X125 — 613.421065
- Screwdriver slotted hexagon blade 0.8X4X90 — 613.421004
- Screwdriver slotted hexagon blade 0.6X3.5X80 — 613.421035
- Screwdriver slotted hexagon blade 1X5.5X100 — 613.421055
- Screwdriver slotted hexagon blade SL-1.2X6.5X125 — 613.421065
- Screwdriver slotted hexagon blade 1.6X8X150 — 613.42108
- Screwdriver slotted hexagon blade 1.6X10X175 — 613.42110
- Screwdriver slotted hexagon blade 2X12X200 — 613.42112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1.2 x 6.5 mm |
| Blade Length | 125 mm |
| Handle Length | 106 mm |
| Handle Diameter | 35 mm |
| Hex Size | 6/10 mm |
| Tip | DIN 5264-A, ISO 2380, Black Point |
| EAN | 4038898271437 |
Features
| Blade: Matt chrome-plated |
| Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
