Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

T-handle screwdriver hexagon head long 8X200

613.12108 - UNSPSC 27111701
061312108 064 1
German Engineered
T-handle screwdriver hexagon head long 8X200 T-handle screwdriver hexagon head long 8X200
T-handle screwdriver hexagon head long 8X200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Socket Size 8 mm
Blade Length 200 mm
Handle Length 35 mm
Handle Width 104 mm
EAN 4038898779513

Features

Blade: Round blade, chrome-plated
Tip: DIN 475/2
Inner bore for protruding threaded shafts
Standard: DIN 3125

Contents

For hexagon head screws

Documents & Videos

Is Often Bought With

You Might Also Like