STAPLES HAND-HELD/ HAMMER STAPLER-10MM/3/8''5000pcs
480.140010
- UNSPSC 44122107
0480140010061 5000
0480140010061 5000
Delivery
In stock delivery from our warehouses.
Staples for hand-held & hammer staplers
STAPLES HAND-HELD/ HAMMER STAPLER-10MM/3/8''5000pcs — 480.140010
- STAPLES HAND-HELD/ HAMMER STAPLER-6MM/1/4'' 5000pcs — 480.140006
- STAPLES HAND-HELD/ HAMMER STAPLER-8MM/5/16'' 5000pcs — 480.140008
- STAPLES HAND-HELD/ HAMMER STAPLER-10MM/3/8''5000pcs — 480.140010
- STAPLES HAND-HELD/ HAMMER STAPLER-12MM/1/2'' 5000pcs — 480.140012
- STAPLES HAND-HELD/ HAMMER STAPLER- 9/16'' 5000pcs — 480.140014
- STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs — 480.153006
- STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs — 480.153008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 10.6 mm |
| Length | 10 mm |
| Diameter | 1.25 mm |
| Material | Steel |
| Surface | Bare |
| EAN | 4024835059336 |
