LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs

480.153006 - UNSPSC 44122107
0480153006061 5000
STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs
STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs

Staples for hand-held & hammer staplers

STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs — 480.153006
  • STAPLES HAND-HELD/ HAMMER STAPLER-6MM/1/4'' 5000pcs — 480.140006
  • STAPLES HAND-HELD/ HAMMER STAPLER-8MM/5/16'' 5000pcs — 480.140008
  • STAPLES HAND-HELD/ HAMMER STAPLER-10MM/3/8''5000pcs — 480.140010
  • STAPLES HAND-HELD/ HAMMER STAPLER-12MM/1/2'' 5000pcs — 480.140012
  • STAPLES HAND-HELD/ HAMMER STAPLER- 9/16'' 5000pcs — 480.140014
  • STAPLES HAND-HELD STAPLER HT53-6MM/1/4'' 5000pcs — 480.153006
  • STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs — 480.153008

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 11.4 mm
Length 6 mm
Diameter 0.75 mm
Material Steel
Surface Bare
EAN 4024835059480

Is Often Bought With

You Might Also Like