Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

TOOL KIT METRIC 93PC

965.93180 - UNSPSC 27113200
096593 180961 1
German Engineered
TOOL KIT METRIC 93PC TOOL KIT METRIC 93PC
TOOL KIT METRIC 93PC

Delivery

In stock delivery from our warehouses.

Perfect for mobile operation, The 93 PC Metric Tool Kit is the perfect set for whenever and wherever! Inclusive of all the wrenches, sockets and general hand tools required for everyday use by the professional technician on the job, or the DIY-er taking on their latest hobby or home-improvement project.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 12:43 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:43 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 93
Length x Width x Height 423 x 360 x 86 mm
EAN 4062856521364

Features

Zebra brand hand tools proudly stand for Innovation and quality. These tools offer optimal service life and ease of use, even in even the harshest conditions.
Extensive Set: All common metric tools in one portable case.
High-Quality Case - Sturdy plastic case with snap locks and convenient handle

Contents

Slotted screwdriver 1.2 x 6.5 mm - Art. No. 613.231065
Slotted screwdriver 0.6 x 3.5 mm - Art. No. 613.231735
PH screwdriver 1 - Art. No. 613.23201
PH screwdriver 2 -Art. No. 613.23202
1/4-inch screwdriver Blade length 110 mm - Art. No. 613.430310
Connector DIN 7427 1/4 inch - Art. No. 614.176680
1/2-inch ratchet - Art. No. 712.0120
1/4-inch ratchet - Art. No. 712.0140
1/2-inch socket wrench insert 10 mm; Length 36 mm - Art. No. 712.131110
1/2-inch socket wrench insert 11 mm - Art. No. 712.131111
1/2-inch socket wrench insert 12 mm - Art. No. 712.131112
1/2-inch socket wrench insert 13 mm; Length 36 mm - Art. No. 712.131113
1/2-inch socket wrench insert 14 mm - Art. No. 712.131114
1/2-inch socket wrench insert 15 mm - Art. No. 712.131115
1/2-inch socket wrench insert 16 mm - Art. No. 712.131116
1/2-inch socket wrench insert 17 mm; Length 36 mm - Art. No. 712.131117
1/2-inch socket wrench insert 18 mm - Art. No. 712.131118
1/2-inch socket wrench insert 19 mm; Length 36 mm - Art. No. 712.131119
1/2-inch socket wrench insert 20 mm - Art. No. 712.131120
1/2-inch socket wrench insert 21 mm - Art. No. 712.131121
1/2-inch socket wrench insert 22 mm; Length 38 mm - Art. No. 712.131122
1/2 inch socket wrench insert 24 mm; Length 38 mm - Art. No. 712.131124
1/2 inch socket wrench insert 26 mm - Art. No. 712.131126
1/2 inch socket wrench insert 27 mm; Length 44 mm - Art. No. 712.131127
1/2 inch socket wrench insert 28 mm - Art. No. 712.131128
1/2 inch socket wrench insert 30 mm; Length 44 mm - Art. No. 712.131130
1/2 inch socket wrench insert 32 mm; Length 44 mm - Art. No. 712.131132
1/2 inch extension Length 125 mm - Art. No. 712.138105
1/2 inch extension Length 250 mm - Art. No. 712.138110
1/2 inch cardan joint - Art. No. 712.138301
1/4 inch socket wrench insert, metric 4 mm; Length 22 mm - Art. No. 713.111104
1/4 inch socket wrench insert, metric 5 mm; Length 22 mm - Art. No. 713.111105
1/4 inch socket wrench insert, metric 5.5 mm; Length 22 mm - Art. No. 713.111155
1/4 inch socket wrench insert, metric 6 mm; Length 22 mm - Art. No. 713.111106
1/4 inch socket wrench insert, metric 7 mm; Length 22 mm - Art. No. 713.111107
1/4 inch socket wrench insert, metric 8 mm; Length 22 mm - Art. No. 713.111108
1/4 inch socket wrench insert, metric 9 mm; Length 22 mm - Art. No. 713.111109
1/4 inch socket wrench insert, metric 10 mm; Length 22 mm - Art. No. 713.111110
1/4 inch socket wrench insert, metric 11 mm; Length 22 mm - Art. No. 713.111111
1/4 inch socket wrench insert, metric 12 mm; Length 22 mm - Art. No. 713.111112
1/4 inch socket wrench insert, metric 13 mm; Length 22 mm - Art. No. 713.111113
1/4 inch socket wrench insert, metric 14 mm; Length 22 mm - Art. No. 713.111114
1/4 inch extension 53 mm - Art. No. 713.118102
1/4 inch extension 100 mm - Art. No. 713.118104
1/4-inch cardan joint Tip type Outer square - Art. No. 713.118301
Combination wrench, short type 8 mm - Art. No. 713.30108
Combination wrench, short type 9 mm - Art. No. 713.30109
Combination wrench, short type 10 mm; Length 140 mm - Art. No. 713.30110
Combination wrench, short type 11 mm - Art. No. 713.30111
Combination wrench, short type 12 mm - Art. No. 713.30112
Combination wrench, short type 13 mm; Length 170 mm - Art. No. 713.30113
Combination wrench, short type 14 mm - Art. No. 713.30114
Combination wrench, short type 16 mm - Art. No. 713.30116
Combination wrench, short type 17 mm; Length 205 mm - Art. No. 713.30117
Combination wrench, short type 19 mm; Length 230 mm - Art. No. 713.30119
Combination wrench, short type 22 mm; Length 260 mm - Art. No. 713.30122
Water pump pliers DIN ISO 8976 - Art. No. 07140271
Combination pliers DIN ISO 5746 - Art. No. 715.01575
Single-pole voltage tester - Art. No. 07155305
Machinists‘ hammer - Art. No. 071573140
RW ® bit RW10, Length 25 mm - Art. No. 061470 10
RW ® bit RW20, Length 25 mm - Art. No. 061470 20 (Qty 2)
RW ® bit RW25, Length 25 mm - Art. No. 061470 25
RW ® bit RW30, Length 25 mm - Art. No. 614.7030 (Qty 2)
RW ® bit RW40, Length 25 mm - Art. No. 614.7040 (Qty 2)
Phillips bit PH1, Length 25 mm - Art. No. 614.17627
Phillips bit PH2, Length 25 mm - Art. No. 614.176461 (Qty 2)
Phillips bit PH3, Length 25 mm - Art. No. 614.176648
Pozidriv bit PZ1, Length 25 mm - Art. No. 614.176651 (Qty 2)
Pozidriv bit PZ2, Length 25 mm - Art. No. 614.176652 (Qty 2)
Pozidriv bit PZ3, Length 25 mm - Art. No. 614.176653
TX bit TX10, Length 25 mm - Art. No. 614.3110
TX bit TX15, Length 25 mm - Art. No. 614.3115
TX bit TX20, Length 25 mm - Art. No. 614.3120 (Qty 2)
TX bit TX25, Length 25 mm - Art. No. 614.3125
TX bit TX30, Length 25 mm - Art. No. 614.3130 (Qty 2)
TX bit TX40, Length 25 mm - Art. No. 614.3140
Hexagon socket bit 3 mm, Length 25 mm - Art. No. 614.17693
Hexagon socket bit 4 mm, Length 25 mm - Art. No. 614.17694
Hexagon socket bit 5 mm, Length 25 mm - Art. No. 614.17695
Hexagon socket bit 6 mm, Length 25 mm - Art. No. 614.17696
Slotted bit 0.6 x 4.5 mm, Length 25 mm - Art. No. 614.175652
Slotted bit 0.8 x 5.5 mm, Length 25 mm - Art. No. 614.175653
Slotted bit 1.2 x 6.5 mm, Length 25 mm - Art. No. 614.175655
Universal holder, magnetic Length 60 mm - Art. No. 0614176753

Customers Also Viewed

Is Often Bought With

You Might Also Like