PLIER HAND SEAMER

GRY.535 - UNSPSC 27112122
9501039204990 1
PLIER HAND SEAMER PLIER HAND SEAMER
PLIER HAND SEAMER
Clearance

Delivery

No stock for delivery. -

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:15 PM.

Product Details

Attribute Value
Length 197 mm
Width 89 mm
Throat Depth 25 mm
EAN 0067965058545

Features

For the flattening, bending and accurate forming of seams in sheet metal
Ideal for HVAC, roofing, and sheet metal applications
Drop forged construction delivers excellent durability and strength
Meets ANSI standards
Limited Lifetime Warranty

Customers Also Viewed

Is Often Bought With

You Might Also Like