2 pieces in stock at Mississauga, ON as of 1:47 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 200 mm |
| Clamping Width (mm) | 0 - 45 mm |
| Jaw Width | 80 mm |
| EAN | 4061975354143 |
| Effortless release lever with spring mechanism |
| One-hand operation – pull-action instead of push-action |
| Jam nut for fixing clamping width, setting retained for repetitive applications |
| Ergonomic and appealing design |
| High-quality epoxy coating, welding beads roll off |
| Lower rust infiltration than nickel |