HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

END CUTTING PLIER NIPPERS

715.01578 - UNSPSC 23151901
071501 578961 1
German Engineered
END CUTTING PLIER NIPPERS END CUTTING PLIER NIPPERS
END CUTTING PLIER NIPPERS

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 5:13 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 5:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 160 mm
Jaws Width 30 mm
Jaws Length 9 mm
Cutting Edge Length 25 mm
Medium-Hard Wire Diameter 3.5 mm
Hard Wire Diameter 2.5 mm
Piano Wire Diameter 2.2 mm
EAN 4050382275080

Features

DIN ISO 5748
Strength-saving, clean cuts with specially-milled precision cutting edge
High-quality tool steel ensures long tool life and precision of cutting surfaces
Blades: Additional inductive hardening
Surface: Entirely polished and sealed with clear lacquer
Handle shells: PVC, double-dipped
Lap joint

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.