Cable cutter-Pliers-Insulated-L160MM-ZEBRA
714.01585
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
For cutting copper and aluminum cable with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC).
IN-STORE
7 pieces in stock at Vaughan, ON as of 6:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length (mm) | 160 mm |
Overall Length (in) | 6 in |
Diameter | 15 mm |
EAN | 4050642466692 |
Features
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
High-quality tool steel ensures long tool life and precision cutting surfaces |
Special shear geometry enables easy and deformation- free cutting through single- and multi-wire cable |
Double cutting edge for optimum transmission of force |
Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
Compliant with IEC 60900, GS, C and VDE International safety standards |
Cutting edges: Hardened precision cutting edges |
Surface: Ground and chrome-plated |
Joint: Adjustable screw connection |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
965.715611
|
INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.