Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

8.4.1 Metric Combo Wrench Asst. 27pcs

965.905920 - UNSPSC 27111729
0965905920961 1
8.4.1 Metric Combo Wrench Asst. 27pcs 8.4.1 Metric Combo Wrench Asst. 27pcs
8.4.1 Metric Combo Wrench Asst. 27pcs

Delivery

In stock delivery from our warehouses.

Enhance your toolkit with Wurth's 27-piece combination wrench set! Made of reliable chromium-vanadium steel, with polished chrome finish. Including a high-quality foam insert finished in attractive carbon, this set offers superior robustness, stability, and easy cleaning. Don’t wait—order now and streamline your work with tools that are built to last!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 3:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces Included 27 pc
Compatible Foam 8.4.1
Width 462 mm
Height 38 mm
Depth 335 mm
Finish Carbon appearance
Contents Metric combination wrench with POWERDRIV® 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 34mm
EAN 4056807766782

Benefits & Advantage

Uniform 8.4.1 grid dimensions are compatible with all ORSY system products.
Insert made from high-quality foam in attractive carbon finish for improved robustness, stability and easy cleaning.
Find the correct tools quickly and easily with tool sizes marked on the insert.

Applications

Wurth's 27-piece combination wrench set is the perfect choice for professionals seeking high-quality tools. Made from durable chromium-vanadium steel, these wrenches boast a polished, chrome-plated finish that resists rust and ensures a longer-than-average service life. The included high-quality foam tray, finished in an attractive carbon look, adds to the set’s robustness and ease of cleaning. With clearly marked tool sizes on the insert, you can quickly find the right wrench for any job.

Customers Also Viewed

Is Often Bought With

You Might Also Like