Double ring ratchet wrench (10/19-13/17MM)
714.257017
- UNSPSC 27111744
0714257017961 1
0714257017961 1
Delivery
In stock delivery from our warehouses.
Metric, straight
Double ring ratchet wrench (10/19-13/17MM) — 714.257017
- Double ring ratchet wrench(8/10-12/13MM) — 714.257013
- Double ring ratchet wrench (10/19-13/17MM) — 714.257017
- Double ring ratchet wrench (16/17-18/19MM) — 714.257019
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 10x19 + 13x17 mm |
| Length | 200 mm |
| Ring 1 Thickness | 9 mm |
| Ring 2 Thickness | 11.2 mm |
| Ring 1 Diameter | 27.2 mm |
| Ring 2 Diameter | 33.6 mm |
| EAN | 4052703857616 |
Features
| Output: Double ring end POWERDRIV® bi-hexagon |
| Finely toothed, 72 teeth |
| Single-handed operation via reversing lever for clockwise and anti-clockwise rotation |
| Material: Chromium-vanadium steel |
| Basic body surface: chromiumplated, high-gloss polished |
| Geometry: Straight ring end |
| 4 sizes in one ratchet spanner - most common wrench sizes are covered by only 2 ratchet spanners. |
| 1/4" bit adapter available - simply insert into size 10 mm ratchet spanner to use as a bit ratchet. |
| For hard-to-access areas - narrow ratchet head |
| 008.WIOSS02 | WIOSS STARTER KIT TOOL BAG 02-NT 75 PC | qty 1 |
| 5585.715570 | NORDEX TOOL KIT 636 PCS* | qty 1 |
Documents & Videos
