EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Double ring wrench deep offset 16X17 - OD

713.305167 - UNSPSC 27111744
0713305167060 1
German Engineered
Double ring wrench deep offset 16X17 - OD Double ring wrench deep offset 16X17 - OD
Double ring wrench deep offset 16X17 - OD

Delivery

0
Units/package: 1
Double ring wrench deep offset 16X17 - OD — 713.305167
  • Double ring wrench deep offset 8X10 - OD — 713.305080
  • Double ring wrench deep offset 10X11 — 713.305101
  • Double ring wrench deep offset 12X13 - OD — 713.305123
  • Double ring wrench deep offset 13X17 — 713.305137
  • Double ring wrench deep offset 14X15 — 713.305145
  • Double ring wrench deep offset 16X17 - OD — 713.305167
  • Double ring wrench deep offset 17X19 — 713.305179
  • Double ring wrench deep offset 18X19 - OD — 713.305189
  • Double ring wrench deep offset 22X24 — 713.305224
  • Double ring wrench deep offset 24X26 - OD — 713.305246
  • Double ring wrench deep offset 25X28 — 713.305258

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 16x17 mm
Length 247 mm
Ring 1 Thickness 10.8 mm
Ring 2 Thickness 11.3 mm
Ring 1 Diameter 25.4 mm
Ring 2 Diameter 26.2 mm
Ring Height from Handle 28 mm
EAN 4024835153577

Features

Metric, DIN 838/ISO 3318
Drive: POWERDRIV®, bi-hex
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished rings
Geometry: Ring sides offset 18°

Documents & Videos

Is Often Bought With

You Might Also Like