Double ring wrench deep offset 25X28
713.305258
- UNSPSC 27111744
0713305258060 1
0713305258060 1
Delivery
Double ring wrench deep offset 25X28 — 713.305258
- Double ring wrench deep offset 8X10 - OD — 713.305080
- Double ring wrench deep offset 10X11 — 713.305101
- Double ring wrench deep offset 12X13 - OD — 713.305123
- Double ring wrench deep offset 13X17 — 713.305137
- Double ring wrench deep offset 14X15 — 713.305145
- Double ring wrench deep offset 16X17 - OD — 713.305167
- Double ring wrench deep offset 17X19 — 713.305179
- Double ring wrench deep offset 18X19 - OD — 713.305189
- Double ring wrench deep offset 22X24 — 713.305224
- Double ring wrench deep offset 24X26 - OD — 713.305246
- Double ring wrench deep offset 25X28 — 713.305258
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 25x28 mm |
| Length | 339 mm |
| Ring 1 Thickness | 13.8 mm |
| Ring 2 Thickness | 14.8 mm |
| Ring 1 Diameter | 37.8 mm |
| Ring 2 Diameter | 42 mm |
| Ring Height from Handle | 37 mm |
| EAN | 4024835153669 |
Features
| Metric, DIN 838/ISO 3318 |
| Drive: POWERDRIV®, bi-hex |
| Material: Chrome-vanadium steel |
| Surface: Chrome-plated, polished rings |
| Geometry: Ring sides offset 18° |
Documents & Videos
