
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Number of Pieces | 8 |
| EAN | 4056807767321 |
| Number of pieces in assortment/set – 8 PCS |
| Size foam section - 4.4.1 |
| Width x height x depth - 231 x 38 x 335 mm |
| Carbon appearance |
| Double open-end wrench 6 x 7 mm - Art. No. 0715304067 |
| Double open-end wrench 8 x 9 mm - Art. No. 0715304089 |
| Double open-end wrench 10 x 11 mm - Art. No. 0715304101 |
| Double open-end wrench 12 x 13 mm - Art. No. 0715304123 |
| Double open-end wrench 14 x 15 mm - Art. No. 0715304145 |
| Double open-end wrench 16 x 17 mm - Art. No. 0715304167 |
| Double open-end wrench 18 x 19 mm - Art. No. 0715304189 |
| Double open-end wrench 20 x 22 mm - Art. No. 0715304202 |
| System insert 4.4.1, double open-end wrench - Art. No. 0995905404 |
| 008.WIOSS42 | WIOSS 42PCS | qty 1 |
| 5584.716198 | WM TROLLEY | qty 1 |