SYSTEM ASSORTMENT 4.4.1 DOUBLE OPEN-END WRENCH

965.905404 - UNSPSC 27111713
0965905404961 1
German Engineered
SYSTEM ASSORTMENT 4.4.1 DOUBLE OPEN-END WRENCH SYSTEM ASSORTMENT 4.4.1 DOUBLE OPEN-END WRENCH
SYSTEM ASSORTMENT 4.4.1 DOUBLE OPEN-END WRENCH

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 8
EAN 4056807767321

Features

Number of pieces in assortment/set – 8 PCS
Size foam section - 4.4.1
Width x height x depth - 231 x 38 x 335 mm
Carbon appearance

Contents

Double open-end wrench 6 x 7 mm - Art. No. 0715304067
Double open-end wrench 8 x 9 mm - Art. No. 0715304089
Double open-end wrench 10 x 11 mm - Art. No. 0715304101
Double open-end wrench 12 x 13 mm - Art. No. 0715304123
Double open-end wrench 14 x 15 mm - Art. No. 0715304145
Double open-end wrench 16 x 17 mm - Art. No. 0715304167
Double open-end wrench 18 x 19 mm - Art. No. 0715304189
Double open-end wrench 20 x 22 mm - Art. No. 0715304202
System insert 4.4.1, double open-end wrench - Art. No. 0995905404
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.