PUMP SPRAY BOTTLE 1L
891.503001
- UNSPSC 27112903
0891503001011 1
0891503001011 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For simple processing of solvent-containing products from canisters or drums
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:41 AM.
Product Details
| Attribute | Value |
|---|---|
| Material | Plastic |
| Colour | White/Gray/Black |
| Diameter | 95 mm |
| Height | 275 mm |
| Contents | 1 L |
| EAN | 4062856379248 |
Features
| Ergonomic, robust spray atomiser with long handle |
| Work made less tiring thanks to low operating force |
| Customizable label - Space for labelling the filled liquid, Extra fields for safety instructions |
| Good stability due to conical shape |
Notices
For solvent-based cleaners (not suitable for power cleaners, universal thinners and 1A assembly and parts cleaners, acidic and alkaline cleaners or polar solvents such as acetone or ethanol)
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
