PUMP SPRAY BOTTLE 1L
891.503001
- UNSPSC 27112903
0891503001961 1
0891503001961 1
Delivery
In stock delivery from our warehouses.
For simple processing of solvent-containing products from canisters or drums
Promo Price : $35.00
$45.00
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.5 pieces in stock at Mississauga, ON as of 3:38 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Plastic |
| Colour | White/Gray/Black |
| Diameter | 95 mm |
| Height | 275 mm |
| Contents | 1 L |
| EAN | 4046777029239 |
Features
| Ergonomic, robust spray atomiser with long handle |
| Work made less tiring thanks to low operating force |
| Customizable label - Space for labelling the filled liquid, Extra fields for safety instructions |
| Good stability due to conical shape |
Notices
For solvent-based cleaners (not suitable for power cleaners, universal thinners and 1A assembly and parts cleaners, acidic and alkaline cleaners or polar solvents such as acetone or ethanol)
