TAP 20L PLASTIC
891.30203
- UNSPSC 24122004
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 7:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Container Volume | 20 L |
EAN | 4011231824828 |
Accessories
Review(s)
2021-05-10
GOOD
2020-11-26
saves a lot of spilling. Note this fits the larger style 20L pail opening. will not work on most generic 20l pails of product, suited for Wurth or specialty products