Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

AUTO MASK LIQUID, Quick Dry, 18.9 L

5856.000001 - UNSPSC 15121534
5856000001083 1
AUTO MASK LIQUID, Quick Dry, 18.9 L AUTO MASK LIQUID, Quick Dry, 18.9 L
AUTO MASK LIQUID, Quick Dry, 18.9 L

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 18.9 L
EAN 4065746516488

Features

Fast and easy to apply
Transparent film so can easily move vehicles when in use
Water soluble
Non-porous
Protects surface from dirt, grease, and other contaminants
Leaves no residue
Go-to product for automotive painting
Body-shop safe (silicone-free)

Applications

To prevent overspray damage on vehicle surfaces when painting.

Instructions

Preparation: For better success, the surfaces to be protected should be properly cleaned by washing. Let treated surface dry completely.
Application: When using a gravity spray gun, use 1.6 – 2.0 mm tip. When using a conventional system, a 1.8 mm tip is recommended. Apply minimum 1-3 mil thickness to cover area that needs protection. Make sure that the film does not creep over surfaces after drying. Remove the excess liquid mask film on areas to be painted with a slight pull of the thumb.
Removal & cleanup: Spread soap over the protected surface and let it soak 10-30 minutes. Wash all masked and unmasked surfaces. Can be pressure washed.

Notices

Avoid contact with water until paint is applied. Once paint job is done, the film can be stripped with a car wash.
This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.