LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

55th Anniversary Winter PPE Kit SZ L

008.HGG202602 - UNSPSC 46181504
S324567865
55th Anniversary Winter PPE Kit SZ L 55th Anniversary Winter PPE Kit SZ L
55th Anniversary Winter PPE Kit SZ L
New

Delivery

Stay warm, stay visible, and enjoy the outdoors this winter with our Ultimate Winter Gift Kit! This practical kit combines the Ultimate Arctic Winter Glove, a Wurth Logo Beanie with Rechargeable LED Light, and a Wurth 55th Anniversary String Bag. The waterproof, ski-style Ultimate Arctic Winter Glove provides warmth and protection for cold outdoor conditions without compromising on style. The Wurth beanie features a built-in LED light with three lighting modes, making it a handy accessory for early mornings, dark winter evenings, and low-light conditions. The LED light is removable for easy washing and rechargeable via USB. All packed into our special 55th Anniversary String Bag, this kit is a great Christmas gift for employees, customers, drivers, outdoor workers, or anyone who spends time outside during the Canadian winter. The perfect combination of warmth, practicality, and Wurth style!

59.00 Promo Price : $59.00 $99.19
Units/package: 1
55th Anniversary Winter PPE Kit SZ L — 008.HGG202602
  • 55th Anniversary Winter PPE Kit SZ M — 008.HGG202601
  • 55th Anniversary Winter PPE Kit SZ L — 008.HGG202602
  • 55th Anniversary Winter PPE Kit SZ XL — 008.HGG202603

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Qty 1
Contents 1 x ULTIMATE ARCTIC WINTER GLOVE SZ 10+;1 x Beanie with LED - Wurth Logo+; 1 55TH ANNIVERSARY STRING BAG

Features

Ultimate Arctic Winter Glove: Waterproof, ski-style winter glove designed to provide warmth and protection in cold outdoor conditions.
Wurth Beanie with LED: Features an integrated LED light with three lighting modes. The light is USB rechargeable and removable for easy washing of the beanie.
Wurth 55th Anniversary String Bag: Lightweight and practical bag for carrying everyday essentials.
008.55BAG 55TH ANNIVERSARY STRING BAG qty 1
899.450510 Ultimate Arctic Winter Glove Size 10 qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like