CERALINE CUT & GRIND 5"
008.HGG202508
S086568754
S086568754
New
Delivery
In stock delivery from our warehouses.
Made from high-performance ceramic abrasive grain, the disc allows for you to work in maximum comfort. The ceraline cut and grind kit also comes with a steel rack to store your cutting and grinding discs.
Promo Price : $299.00
$508.50
Units/package: 1
Units/package: 1
CERALINE CUT & GRIND 5" — 008.HGG202508
- CERALINE CUT & GRIND 4-1/2" — 008.HGG202507
- CERALINE CUT & GRIND 5" — 008.HGG202508
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| Diameter of Wheel | 125 mm |
| Thickness of Wheel | 7 mm |
