WELDING PPE PACKAGE
008.HGG202308
- UNSPSC 46180000
S746458943
S746458943
New
Delivery
No stock for delivery. -
Get ready for the job with our Ultimate Welding Kit! This practical kit brings together essential welding gear and accessories to help welders get equipped for the task at hand. It includes the Wurth TrueColour Welding Helmet with 9–13 ADF, Fire Brand Welding Gloves with split cowhide and fleece reinforcement, a Wurth Welding Beanie, Heat Protection Spray, a Soapstone Holder, and Welding Anti-Spatter Spray. Whether you're working in a fabrication shop, a manufacturing environment, or on a job site, this kit combines essential welding accessories and protective equipment in one convenient package. A great gift for welders and a practical addition to any welding setup!
Promo Price : $269.00
$457.82
Units/package: 1
Units/package: 1
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
| Size | One Size Fits Most |
Features
| Wurth Welding Beanie: Comfortable beanie designed for welders. |
| Wurth TrueColour Welding Helmet: Auto-darkening welding helmet with an adjustable shade range of 9–13 for different welding applications. |
| Fire Brand Welding Gloves: Split cowhide welding gloves with fleece reinforcement, designed to provide protection and comfort during welding tasks |
| Heat Protection Spray 1 L : Helps protect surfaces from heat-related damage during suitable hot-work applications |
| Soapstone Holder: Holds soapstone securely for marking metal and identifying cut or weld lines. |
| Welding Anti-Spatter Spray, 354 g: Helps prevent welding spatter from adhering to suitable work surfaces and equipment, making cleanup easier. |