CU 800 COPPER ANTI SIEZE SPRAY 11OZ/312G
893.800002
- UNSPSC 15121515
0893800002083 1
0893800002083 1
Delivery
In stock delivery from our warehouses.
Resistant to high temperature and pressures, highly adhesive copper lubricating, release and corrosion protection spray.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 10:25 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 10:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 312 g |
| Temperature Range | Up to +982 °C (+1800 °F) |
| Container Type | Aerosol |
| VOC compliant | Yes |
| Case Quantity | 12 |
| Pallet quantity | 1080 |
| EAN | 4099618652028 |
Features
| Very high resistance |
| Great, long-lasting lubricating effect |
| Silicone-free |
Benefits & Advantage
| Resistant to water, alkaline solutions and acids |
| Provides long-term protection against burning on and seizing, cold welding, wear, corrosion and frictional corrosion |
Applications
| Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts. |
| Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads). |
| Seals: Prevents baking on of solid seals. |
| Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces. |
Notices
| This information is only a recommendation based on our experience. Preliminary testing required. |
| Lubricants and grease should never be applied to the friction surface of brake pads. |
| Copper anti-seizes are not recommended for stainless steel. |
