
7 pieces in stock at Mississauga, ON as of 9:56 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 284 g |
| Consistency | Paste |
| Temperature Range | Up to +870 °C (-300 °F to +1600 °F) |
| EAN | 4099618672774 |
| Aluminum based high performance anti-seize lubricant |
| Resistant to water, alkalis and acids |
| Prevents seizing, fusing, wear and corrosion |
| Can safety be used on stainless steel and other sensitive alloys. |
| Brakes |
| Batteries |
| Battery terminal posts |
| Gaskets |
| Screw connections |
| Exhaust |