CU 980 COPPER ANTI SEIZE PASTE 284G
893.800474
- UNSPSC 15121515
0893800474083 1
0893800474083 1
Delivery
In stock delivery from our warehouses.
Resistant to high temperature and pressures, highly adhesive copper lubricating, release and corrosion protection paste.
CU 980 COPPER ANTI SEIZE PASTE 284G — 893.800474
- PREMIUM CU1000 COPPER PASTE 284 G — 890.920284
- CU 800 COPPER PASTE 100 G — 893.8001
- CU800 COPPER PASTE 1000 g — 893.8002
- CU1000 COPPER PASTE 284g — 893.8003
- CU 980 COPPER ANTI SEIZE PASTE 284G — 893.800474
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 2:28 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 284 g |
| Consistency | Paste |
| Temperature Range | Up to +980 °C (o +1800 °F) |
| EAN | 4099618652202 |
Features
| Very high resistance |
| Great, long-lasting lubricating effect |
| Silicone-free |
Benefits & Advantage
| Resistant to water, alkaline solutions and acids |
| Provides long-term protection against burning on and seizing, cold welding, wear, corrosion and frictional corrosion |
Applications
| Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts |
| Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads) |
| Seals: Prevents baking on of solid seals |
| Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces |
Notices
This information is only a recommendation based on our experience. Preliminary testing required. Lubricants and grease should never be applied to the friction surface of brake pads.
