NI 1400 NICKEL ANTI-SEIZE 284G
890.920288
- UNSPSC 31201602
0890920288083 1
0890920288083 1
Delivery
In stock delivery from our warehouses.
NI 1400 Nickel Anti-Seize is a non-melting and lubricating paste. It prevents galling and seizing and is suitable for use on all metal surfaces.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:59 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:59 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 284 g |
| Consistency | Paste |
| Temperature Range | Up to +1427 °C (+2600 °F) |
| EAN | 4099618673689 |
Features
| High temperature resistance. |
| Does not contain metal contaminates like sulfur, lead or copper. |
| Lid mounted brush for convenient application. |
| Resistant to water, alkalis and acids. |
Applications
| Can be used for high temperature applications, suitable for temperatures up to 1427°C. |
| Recommended for use in applications where the presence of copper is prohibited. |
| Ideal for use in petrochemical plants, steel mills, heat exchangers, pipe fittings, casting equipment. |
| Great option for stainless steel applications. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required. Lubricants and grease should never be applied to the friction surface of brake pads.