2 pieces in stock at Vaughan, ON as of 9:26 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 9:26 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Base | Synthetic & Mineral Oil Blend |
| Colour | Brown-Yellow |
| Flash point (oil) | 200 °C (392 °F) |
| Viscosity | Paste-like |
| Density at 20 °C | 0.889 g/cm³ |
| Shelf Life | 36 months |
| Case Quantity | 6 |
| Type | Gel-like Paste, Ready to Use |
| VOC compliant | Yes |
| EAN | 4050641104700 |
| Safe and efficient to use |
| Can be welded without advance cleaning |
| Thick paste is idea for vertical and overhead drilling applications |
| Longer tool service life |
| High corrosion protection |
| Very little product needed to achieve excellent results |