CUT + COOL CUTTING & DRILLING FOAM 400 mL
893.050007
- UNSPSC 15121502
0893050007083 1
0893050007083 1
New
Delivery
Highly activated high-performance cutting foam for all machining applications
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:27 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Container | Aerosol |
| EAN | 4058794532302 |
Features
| Suitable for overhead working |
| No de-greasing work with cleaners necessary |
| Very good cooling effect, strongly adhesive |
| High performance thanks to high cutting speed and minimal tool wear |
| Sulfur, mineral oil, heavy metal, and resin free |
| Does not contain volatile chlorinated hydrocarbons |
| Free of substances which interfere with wetting of paint |
Benefits & Advantage
| Can be washed off with clean water |
| Low consumption; can be used as a minimal-quantity lubricant |
Applications
Well-suited toward all machining applications, such as: thread cutting, thread drilling, centering, stripping, reaming, drilling and milling
| For all ferrous and non-ferrous metals |
| Steel: alloy and non-alloy |
| All casting types: cast steel, malleable cast iron, die casting etc. |
| Copper and its alloys: cast brass, red brass etc. |
| All chrome-nickel alloys |
| Aluminum and aluminum alloys |