
5 pieces in stock at Vaughan, ON as of 8:25 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 308 g |
| Base | Mineral Oil |
| Colour | Brown-Yellow |
| Flash point (oil) | ~ 180 °C (356 °F) |
| Viscosity | 28.5 mm²/sec |
| Density at 20 °C | 0.853 g/cm³ |
| Shelf Life | 24 months (+20 °C) (68 °F) |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4099618408946 |
| Aerosol container |
| Universal use |
| Free of silicone, chlorine, resin and acid |
| Free of Paint Wetting Impairment Substances (PWIS) |
| Spray cools on contact |
| Protects tools |
| Good creeping properties |
| Excellent corrosion protection |
| Dissolves sticky residues & deposits |
| Good material compatibility |
| Creeps into tight spaces |
| Prevents welding of small material particles to cutting edge |
| Provides lasting protection against further formation of rust and corrosion |
| No re-treatment or preservation necessary |
| Gumming up of chips is prevented |