
1 pieces in stock at Mississauga, ON as of 1:57 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 5 L |
| Base | Synth. ester |
| Colour | Light Yellow |
| Flash point (oil) | ~ 275 °C (527 °F) |
| Viscosity | 35 mm²/sec |
| Density at 20 °C | 0.77 g/cm³ |
| Water Hazard Class | 1 |
| pH Value | N/A |
| Shelf Life | 12 months (-10 to +60 °C) (+14 to 140 °F) |
| EAN | 4050641104885 |
| Odour-free |
| Free of chlorine, sulphur, phosphor, silicone, resin and mineral oil |
| Free of Paint-Wetting Impairment Substances (PWIS) |
| Non-conductive |
| Easy to use |
| No cleaning of metals prior to assembly or further treatment required (e.g. welding) with low use concentrations |
| Can be used on delicate surfaces, such as marble, plastic, and electrical components |
| Minimal smoking |