EXTREME HEAVY DUTY GREASE 400G
893.990400
- UNSPSC 15121900
0893990400083 1
0893990400083 1
New
Delivery
In stock delivery from our warehouses.
For wet, dirty and high-load conditions, especially at low to medium speeds. The perfect choice for heavy-duty applications in hot or wet and corrosive environments, including salt water.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Thickener | Calcium Sulphonate Complex |
| Solid Lubricant | No |
| Colour | Brown |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265-295 |
| Chemical Base | Mineral Oil |
| Base oil viscosity (cSt @ 40°C) | 290 |
| Temperature Range | -30 °C to +180 °C (-22 °F to +356 °F) |
| Drop point (DIN ISO 2176) | Non-Melt > 280°C |
| Load Capacity per Each | 6500N - 4-ball weld load (DIN 51350:4) |
| Certifiations | None pcs |
| Case Quantity | 12 pcs |
| Pallet quantity | 960 pcs |
| EAN | 4068362186394 |
Features
| Strong and long-lasting adhesion to surfaces, forming permanent barrier against dust, dirt and water. |
| Excellent resistance to shock loads |
| Extremely high shear stability |
| Extremely durable |
| Outstanding resistance to water |
| Excellent mechanical stability, excellent corrosion protection |
| Temperature peaks up to 180°C |
Applications
Off-road use: excavators, bulldozers and other similar vehicles
Instructions
| Clean and degrease the parts |
| Apply grease to the desired thickness |
Notices
This information is based on our experience. Preliminary tests are advised before use.