Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

FIFTH WHEEL GREASE 2OZ (PACK OF 60)

890.143566 - UNSPSC 15121900
9501024065990 60
FIFTH WHEEL GREASE 2OZ (PACK OF 60) FIFTH WHEEL GREASE 2OZ (PACK OF 60)
FIFTH WHEEL GREASE 2OZ (PACK OF 60)

Delivery

In stock delivery from our warehouses.

Dynatex® 5th Wheel Advanced Grease is a heavy-duty waterproof lubricant containing graphite and molybdenum disulfide and is formulated to tolerate the harsh environments that a fifth wheel encounters. The high solid content forms a ‘plating-action’, giving this product higher load carrying capabilities crucial in a fifth wheel application. Anti-rust and corrosion inhibitors are mixed with the graphite, moly and thickeners, to create a product that will outlast any conventional grease.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Dark grey
Pack Of 60
EAN 4068362283017

Features

Long-lasting
Prevents rust and corrosion
Withstands extreme pressure
Reduces cost (extends lubrication cycle)
Easy and convenient to use
No tools needed for use

Applications

All heavy-duty fifth wheel top plates
King pins
Trailer balls
Axle slides
Lug nuts
Fifth wheel slides

Instructions

For maximum lubrication, place one envelope on each side of the fifth wheel plate near the base or,
Place one envelope on each side of the king pin on trailer as previous lubrication will hold the envelope in place
When the fifth wheel plate engages, the envelope ruptures to release the lubrication.
The grease filled envelope disintegrates as these plates rotate on each other.
There is no environmental waste.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like