THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

FIFTH WHEEL GREASE 25KG

893.876102 - UNSPSC 15121900
0893876102083 1
FIFTH WHEEL GREASE 25KG FIFTH WHEEL GREASE 25KG
FIFTH WHEEL GREASE 25KG
New

Delivery

In stock delivery from our warehouses.

Lubricating grease for fifth-wheel couplings with high pressure resistance and polymers to promote adhesion.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 25 kg
Thickener Lithium-Calcium Soap
Solid Lubricant Yes - Graphite/Tin
Colour Black
NLGI Class (DIN 51818) 2
Worked penetration (DIN ISO 2137) 265-295
Chemical Base Synthetic + Polymers
Base oil viscosity (cSt @ 40°C) 1032
Temperature Range -10 °C to +120 °C (14 °F to +248 °F)
Drop point (DIN ISO 2176) 170 °C (338 °F)
Load Capacity per Each 500kg - 4-ball weld point (ASTM D 2596)
Pallet quantity 16 pcs
EAN 4068362186417

Features

Outstanding adhesion on cast iron or sheet steel fifth-wheels
Easy removal
Completely insoluble in water
Ensures a perfect seal

Applications

Ideal for lubricating fifth wheel couplings, chutes, racks. Also, for threads subjected to considerable energies and pressures, screw bits, and for lubricating drill rods.

Instructions

Clean and degrease the parts. Apply grease to the desired thickness

Customers Also Viewed

Is Often Bought With

You Might Also Like