FIFTH WHEEL GREASE 25KG
893.876102
- UNSPSC 15121900
0893876102083 1
0893876102083 1
New
Delivery
In stock delivery from our warehouses.
Lubricating grease for fifth-wheel couplings with high pressure resistance and polymers to promote adhesion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 25 kg |
| Thickener | Lithium-Calcium Soap |
| Solid Lubricant | Yes - Graphite/Tin |
| Colour | Black |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265-295 |
| Chemical Base | Synthetic + Polymers |
| Base oil viscosity (cSt @ 40°C) | 1032 |
| Temperature Range | -10 °C to +120 °C (14 °F to +248 °F) |
| Drop point (DIN ISO 2176) | 170 °C (338 °F) |
| Load Capacity per Each | 500kg - 4-ball weld point (ASTM D 2596) |
| Pallet quantity | 16 pcs |
| EAN | 4068362186417 |
Features
| Outstanding adhesion on cast iron or sheet steel fifth-wheels |
| Easy removal |
| Completely insoluble in water |
| Ensures a perfect seal |
Applications
Ideal for lubricating fifth wheel couplings, chutes, racks. Also, for threads subjected to considerable energies and pressures, screw bits, and for lubricating drill rods.
Instructions
Clean and degrease the parts. Apply grease to the desired thickness
