LITHIUM-FREE BIODEGRADEABLE GREASE 400G
893.916400
- UNSPSC 15121900
0893916400083 1
0893916400083 1
New
Delivery
In stock delivery from our warehouses.
Advanced high-performance anhydrous calcium grease for versatile use, including applications where lubricants are released into the environment. Carries the EU Ecolabel certification.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Thickener | Anhydrous Calcium Soap |
| Solid Lubricant | No |
| Colour | Yellow |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265-295 |
| Chemical Base | Synthetic |
| Base oil viscosity (cSt @ 40°C) | 560 |
| Temperature Range | -40 °C to +130 °C (-40 °F to +266 °F) |
| Drop point (DIN ISO 2176) | 140°C (266°F) |
| Load Capacity per Each | 3400N - 4-ball weld load (DIN 51350:4) |
| Certifiations | EU Ecolabel pcs |
| Case Quantity | 12 pcs |
| Pallet quantity | 960 pcs |
| EAN | 4068362189890 |
Features
| Easily bio-degradable |
| Excellent water resistance |
| Excellent corrosion protection |
| Silicone-free, resin-free and AOX-free |
| The high adhesion ensures long lubrication intervals and optimum protection against contamination and wear. |
Applications
| Versatile use, especially in applications where lubricants are lost to the environment. Including heavy-duty slide bearings and roller bearings, as well as stern tubes and wire ropes. |
| Perfect for applications in agriculture, shipping, offroad and forestry, where water and dirt pose a problem. |
| Ideal for increasing product efficiency in heavy-duty slide bearings and roller bearings used under harsh conditions, including arctic temperatures. |
Instructions
| Clean and degrease the parts |
| Apply grease to the desired thickness |
Notices
This information is based on our experience. Preliminary tests are advised before use.
