
12 pieces in stock at Vaughan, ON as of 5:15 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 5:15 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Thickener | Inorganic (Silica) |
| Colour | Transparent |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265-295 |
| Chemical Base | Synthethic |
| Base oil viscosity (cSt @ 40°C) | 200 |
| Temperature Range | -15 °C to +130 °C (-4 °F to +266 °F) |
| Drop point (DIN ISO 2176) | None |
| Corrosion protection (SKF Emcor Test, DIN 51802) | 0 |
| VKA welding load (51350) | 2200 N |
| Designation pursuant to DIN 51502 | KP2N-20 |
| Food Safe | Yes |
| Case Quantity | 24 pcs |
| EAN | 4050641112873 |
| Good adhesive properties |
| Stable against pressure and oxidation resistant |
| Supports quality of seals |
| Dust and water-repellent |
| Resin, acid and silicone-free |
| Especially user-friendly and secure handling |
| Improved workplace safety and health protection |
| Free from mandatory warning symbols |
| Approved by the Canadian Food Inspection Agency |
| Can be used in areas in which food is processed or stored. NSF H1 |
| In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. |