WHITE LITHIUM GREASE 200G
893.870201
- UNSPSC 15121902
0893870201083 1
0893870201083 1
Delivery
In stock delivery from our warehouses.
Adherent lubricating white grease
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
9 pieces in stock at Vaughan, ON as of 9:20 AM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 9:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 200 g |
| Container Type | Tube |
| Colour | White |
| Temperature Range | -7 °C to +130 °C (19 °F to 266 °F) |
| EAN | 4099618106927 |
Features
| Displaces water |
| Anti-corrosive |
| Will not run on vertical surfaces |
| Temperature range: -7 °C to +130 °C (19 °F to 266 °F) |
Applications
Door strikers, door locks and hinges, brake parts, safety check straps on doors, switching mechanisms, hood strikers, hood hinges, truck strikers
