Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

HHS 2000 330 G (USE 893.1060)

893.106 - UNSPSC 27112913
0893106 083 1
HHS 2000 330 G (USE 893.1060) HHS 2000 330 G (USE 893.1060)
HHS 2000 330 G (USE 893.1060)

Delivery

High pressure resistant and highly adhesive synthetic lubricating oil

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:35 PM.

Product Details

Attribute Value
VOC compliant No
Contents 330 g
Colour Amber
Temperature Range -35 °C to +180 °C (-31 °F to +356 °F), temporarily: +200 °C (+392 °F)
EAN 4045989575350

Features

High lubrication power
High creeping capacity
High adhesive
Material compatibility
Protection of the surfaces against corrosion
Splash and saltwater resistant, withstands weak acids and alkaline solutions.
Contains no silicone, resin or acid

Benefits & Advantage

Prevention of noises
Vibration and impact dampening properties
Long lasting lubrication effectiveness
The product’s capillary action enables it to penetrate into inaccessible areas
Thanks to the migrating properties it does not require dismantling of parts
No “throwing off” of the lubricant with turning and rotating parts
Compatible with O-Rings, X-Rings, plastic, metal, painted surfaces, etc.

Applications

Suitable as universal lubricating agent for parts under high pressure (e.g. shift, throttle and clutch linkages, bowden cables, hinges, deflection levers, etc.). Can be exposed to fresh and saltwater influence, and suitable for hard to reach areas.

Instructions

Clean and dry the surfaces before application of the lubricant.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-08
Worked well lubing door hinges and latches as a mechanic and now it keeps my machines running well in manufacturing. Excellent product
2020-06-03
GREAT FOR LUBING DOOR LATCHES
2020-04-20
Ce produit est formidable ! Ne coule pas,est inodore et DURABLE ! Les mécaniciens ne peuvent sans passer ! Merci WURTH
2020-04-13
Recomend to any repair person. Product is fantastic...5 star
2020-02-05
tres bon
2019-12-02
lubing had to service areas anyone i talk to that may use once recommended superior!!!
2019-11-18
TRES BON PRODUIT
2019-11-12
The product is great, I use it to lubricate my crane, I highly recommend it to my co workers
2019-09-12
tres bon service et equipement bien concu et solide
2019-04-29
Service rapide Merci