HHS PLUS 397g

893.106026 - UNSPSC 27112913
0893106026083 1
HHS PLUS 397g HHS PLUS 397g
HHS PLUS 397g

Delivery

In stock delivery from our warehouses.

Extremely high-pressure-resistant semisynthetic oil. Despite high pressure loads and the shear movement of the base body, the lubricating film of the HHS Plus remains active and does not tear off.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 9:23 AM. Directions. Call: (289) 474-5447

9 pieces in stock at Mississauga, ON as of 9:23 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Chemical Base Semi-Synthetic Base Oil
VOC compliant Yes
Contents 397 g
Colour Yellow
Temperature Range -35 °C to +180 °C (-31 °F to +356 °F), temporarily: +200 °C (+392 °F)
Case Quantity 12
Pallet quantity 672
EAN 4065746698252

Features

Added protection against corrosion
Splash and saltwater-resistant, withstands weak acids and alkaline solutions.
Contains no silicone, resin or acid.

Benefits & Advantage

Versatile lubricating oil
High-pressure resistant
High creep capacity
Active adhesive effect: No throwing off of the lubricant with turning and rotating parts.

Applications

Ideal for lubrication of moving parts with tight tolerances that are subject to high temperatures and stresses and require corrosion protection including: gearwheels, wire cables, chains, spring tensioners

Instructions

Shake well before use. Clean all dirt, grease, and grime from lubricating points. Spray HHS Plus evenly from a distance of approximately 20 to 25 cm (8 to 10 in).

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like