LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

HHS 200 PLUS 252G

893.106204 - UNSPSC 15121514
0893106204083 1
HHS 200 PLUS 252G HHS 200 PLUS 252G
HHS 200 PLUS 252G
New

Delivery

In stock delivery from our warehouses.

Universal, synthetic high-performance lubricating grease with outstanding pressure resistance under extreme loads due to boron nitride additive

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 252 g (400 mL)
Chemical Base Synthetic grease
Colour Beige
NLGI Class (DIN 51818) 2
Temperature Range -40°C to +180°C (Temporarily: +1000 °C)
Flash point (oil) 200°C
Solid Lubricant Boron nitride
Silicone-free Yes
Food Safe Yes (NSF H1)
Shelf Life 24 months
Case Qty 12
EAN 4068362738722

Features

Effective lubrication. Eliminates creaking and squeaking noises. Excellent pressure resistance and outstanding lubricating effect. Economical due to the minimal quantity required for lubrication while simultaneously lubricating effectively.
Ideally suited for outdoor lubrication due to its resistance to rinsing off. First-class sealing against weather conditions. Excellent sealing behaviour against moisture and dirt
High pressure resistance under extreme loads for reliable protection. Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces.
Offers long-lasting corrosion protection.
Temperature range: oil lubrication -40 to 180 °C (-40 to 356 °F). In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication).
NSF-registered in accordance with NSF H1, Kosher and Halal.

Benefits & Advantage

bluemint® Steel is steel from ThyssenKrupp containing a reduced amount of CO2. A new process in steel production reduces CO2 emissions by some 70 percent. This steel is used for more than 3 million of our cans globally for chemical products, which are marked with a bluemint® Steel logo.

Applications

For lubrication under extremely high-pressure loads and influence of weather and water, e.g. bolts, joints, hinges, slide rails, chain wheels, racks, or open gears. Safe for use in and around food processing areas with incidental food contact (H1).

Notices

If used in areas in which food is processed or stored, only the minimum quantity technically required may be used.

Is Often Bought With

You Might Also Like