
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 268 g (400 mL) |
| Chemical Base | Synthetic oil |
| Colour | Translucent white |
| Temperature Range | -40°C to +180°C (Temporarily: +1000 °C) |
| Flash point (oil) | 200°C |
| Solid Lubricant | Boron nitride |
| Silicone-free | Yes |
| Food Safe | Yes (NSF H1) |
| Shelf Life | 24 months |
| Case Qty | 12 |
| EAN | 4065746630689 |
| Eliminates creaking and squeaking noises |
| Outstanding creepage and penetrating properties |
| Extreme adhesion and pressure resistance. No drips or soiling due to instant adhesion when spraying. High pressure resistance for reliable protection. |
| Temperature usage range: -40 to 180 °C (-40 to 356 °F). |
| In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication). |
| Free of microplastics and n-hexane. |
| NSF-registered in accordance with NSF H1, Kosher and Halal |
| If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. |
| HHS Foodstuffs (893.1076) replacement. |