HHS 2000 PLUS 268G (FOR MFG ONLY)

893.106203 - UNSPSC 15121514
0893106203083 1
HHS 2000 PLUS 268G (FOR MFG ONLY) HHS 2000 PLUS 268G (FOR MFG ONLY)
HHS 2000 PLUS 268G (FOR MFG ONLY)
New

Delivery

Universal, synthetic high-performance adhesive lubricating oil with outstanding lubricating boron nitride additive

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 268 g (400 mL)
Chemical Base Synthetic oil
Colour Translucent white
Temperature Range -40°C to +180°C (Temporarily: +1000 °C)
Flash point (oil) 200°C
Solid Lubricant Boron nitride
Silicone-free Yes
Food Safe Yes (NSF H1)
Shelf Life 24 months
Case Qty 12
EAN 4065746630689

Features

Eliminates creaking and squeaking noises
Outstanding creepage and penetrating properties
Extreme adhesion and pressure resistance. No drips or soiling due to instant adhesion when spraying. High pressure resistance for reliable protection.
Temperature usage range: -40 to 180 °C (-40 to 356 °F).
In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication).
Free of microplastics and n-hexane.
NSF-registered in accordance with NSF H1, Kosher and Halal

Benefits & Advantage

bluemint® Steel is steel from ThyssenKrupp containing a reduced amount of CO2. A new process in steel production reduces CO2 emissions by some 70 percent. This steel is used for more than 3 million of our cans globally for chemical products, which are marked with a bluemint® Steel logo.

Applications

For lubrication under high pressure loads, skidding forces, and overhead applications such as Bowden cables, bolts, joints, hinges, slide rails, sprockets, racks, or open gears. Safe for use in and around food processing areas with incidental food contact (H1).

Notices

If used in areas in which food is processed or stored, only the minimum quantity technically required may be used.
HHS Foodstuffs (893.1076) replacement.

Customers Also Viewed

Is Often Bought With

You Might Also Like