LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

DRY GRAPHITE LUBE

893.555001 - UNSPSC 15121513
0893555001083 1
DRY GRAPHITE LUBE DRY GRAPHITE LUBE
DRY GRAPHITE LUBE

Delivery

In stock delivery from our warehouses.

Professional quality, fast dry film. Ozone Friendly.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

12 pieces in stock at Mississauga, ON as of 5:27 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 397 g
Case Quantity 12
EAN 4056807126203

Applications

Door locks, engine assembly pre-lube, key barrels, power antennas, etc.

Instructions

Shake well before use. Spray at room temperature (21 °C / 70 °F). Remove dirt, grease and rust from surface. To prevent clogging after spraying, turn can upside down and press for 3 seconds.

Notices

Caution! Do not spray on paint work. If material comes in contact with paint finish, remove immediately

Customers Also Viewed

Is Often Bought With

You Might Also Like