3 pieces in stock at Vaughan, ON as of 9:48 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 9:48 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 300 ml |
| Film Thickness | 10 |
| Temperature Range | -180 °C to +260 °C (temporary) |
| EAN | 4045989590599 |
| Remedies squeaking, creaking and jamming |
| Dry lubrication |
| Film thickness 10 µm |
| Very high resistance |
| Silicone-free |
| Mineral oil-free |
| Provides long-term protection against wear |
| Does not attract dirt and dust |
| Can also be used with extremely close tolerances in fine machinery |
| Thermally stable from -180 °C to +260 °C (temporary) |
| Permanently resistant to water acids and alkaline solution |