MULTI FOODGRADE 340G

893.056001 - UNSPSC 15121526
0893056001083 1
MULTI FOODGRADE 340G MULTI FOODGRADE 340G
MULTI FOODGRADE 340G

Delivery

In stock delivery from our warehouses.

High-performance, NSF-approved multifunctional spray.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 10:13 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 10:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Content 340 g
Chemical Base Mineral Oil
Colour Clear
Temperature Range -40 to 200 °C
Shelf Life 12 months
EAN 4099618538582

Features

Universally applicable, high-performance multifunctional spray with very good lubricating properties.
Excellent creepability and water displacement also for use as rust remover, contact spray and long-term corrosion protection.
Wide operating temperature range and excellent performance at both low and high temperature conditions.
Free of microplastics
Silicone-, resin- and acid-free, n-hexane free

Applications

Universally applicable multi-purpose lubricant, that is safe for use in food processing areas.

Customers Also Viewed

Is Often Bought With

You Might Also Like