MOLY CHAIN & CABLE LUBRICANT 15OZ/425G
9501.024258
- UNSPSC 27112913
9501024258990 12
9501024258990 12
New
Delivery
In stock delivery from our warehouses.
Foaming, moly infused spray lubricant
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 425 g |
| Container Type | Aerosol |
| Color | Black |
| VOC compliant | Yes |
| EAN | 4068362318498 |
Features
| Foaming Action |
| Tackifiers provide cling |
| High pressure resistance with moly |
| Penetrating |
| Protects from corrosion |
Applications
Great for lubricating rollers, pins, links, chains, bushing and crane booms
