5 pieces in stock at Vaughan, ON as of 9:26 AM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 9:26 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 454 g |
| Base | Mineral Oil |
| Colour | Gray |
| Temperature Range | -50C – 150C (and for a short time at 400C). Optimal spray temperature is >15C |
| EAN | 4065746718233 |
| Free of AOX and silicone |
| Free from resin and acid |
| Does not inhibit sealing properties of elastomers Viton and Perbunan |
| No dripping off when at hot temperatures |
| Optimal creep properties |
| Outstanding water resistance |
| Contains additives for additional pressure resistance. |
| Free of solid lubricants |
| Ideal for areas subjected to direct sunlight |
| Good penetration of the lubricating wax in the smallest crevices |
| Lubrication in hard to reach places |
| Optimal suitability for outdoor use |
| Protects against moisture and wetness |
| Excellent corrosion protection |
| Improved lubricating film |
| Low wear |
| Longer service life |