Wurth Film 320g
890.333000
- UNSPSC 15120000
0890333000083 1
0890333000083 1
Delivery
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
14 pieces in stock at Vaughan, ON as of 11:23 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 11:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 320 g |
| Case Quantity | 12 |
| Pallet quantity | 1080 |
| EAN | 4065746732048 |
Features
| Penetrates into cracks and joints |
| Displaces moisture to prevent further intrusion |
| Lubricates rotating and sliding surfaces to prevent binding and squeaking |
| Will not dry up and flake off |
| No dripping |
| Will not damage seals or paintwork |
| Solvent and silicone-free |
Applications
| Ideal for use on bearings, pins, bushings, linkage, rollers, hinges, locks, electronics, electrical equipment, black boxes, control panesl and switches. Use on cars, trucks, boats, locks, power tools, lawnmowers, snowmobiles, nuts, bolds and much more. |
Instructions
| Shake well before using. |
| Apply sparingly on surfaces requiring treatment and protection; do not saturate surfaces. |
| For sticky parts, allow product to penetrate area first. |
Notices
| This information is based on our experience. Preliminary tests are advised before use. |
